12V Water Aqua Pump with Strainer - 3.0 GPM

  • Mfr # 320-1200

  • Zoro # G816559669


product price:  $80.69
/ea

Key Features

Depth
4.53 in
Length
10.63 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
320-1200
Zoro #
G816559669
UPC #
677917012435
Country of Origin
China

Dimensions

Depth
4.53 in
Length
10.63 in

Details

Color
Black
Material
Steel

Description

RV style water pump with built in pressure switch. Power: 12 volt. Open flow and self priming. Easy installation. Highest flow rates in the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.