12V Water Pump Aqua Max with Replaceable Strainer - 3.5 GPM

  • Mfr # 320-2200

  • Zoro # G916559668


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Depth
4.53 in
Length
10.63 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
320-2200
Zoro #
G916559668
UPC #
677917012442
Country of Origin
China

Dimensions

Depth
4.53 in
Length
10.63 in

Details

Material
Steel
Color
Black

Description

Upgraded PSI switch RV style water pump with built in pressure switch. Power: 12 volt. Open flow and self priming. Easy installation. Highest flow rates in the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.