18.5" Widescreen Short Depth LCD Console
- Mfr # GCL1900W
- Zoro # G016450292
product price:Â
$
1,201.99
/ea
Free Shipping & Returns
Key Features
Screen Size
18.5"
Width
18.9 in
Number of VGA Ports
1
Color Supported
16.78 Million Colors
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCL1900W
- Zoro #
- G016450292
- UPC #
- 881318000000
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screen Size
- 18.5"
- Width
- 18.9 in
- Height
- 1.7"
- Rack Height
- 1U
- Depth
- 18.8"
Details
- Number of VGA Ports
- 1
- Color Supported
- 16.78 Million Colors
- Environmentally Friendly
- Yes
- Input Voltage
- 230 V AC, 120 V AC
- Keyboard
- Yes
- Package Contents
- 18.5" Widescreen Short Depth LCD Console, 1 x USB KVM Cable, 1 x Firmware Upgrade Cable, 1 x Grounding Wire, 1 x Standard Rackmount Kit, 1 x Power Cord, 1 x Quick Start Guide
- Screen Resolution
- 1366 x 768
- Product Type
- LCD Rack Console
- Material
- Plastic, Metal
- USB
- Yes
- Screen Mode
- HD
- Number of USB Ports
- 2
- Input Current
- 1 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.