4U 19" Deep Vertical Wall Mount Server Rack
- Mfr # GRWV4U
- Zoro # G816255639
product price:Â
$
88.99
/ea
Key Features
Material
Metal, Steel
Width
5.9 in
Height
7.6 in
Maximum Weight Capacity
125 lb
Features
Robust, Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRWV4U
- Zoro #
- G816255639
- UPC #
- 881317522207
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 5.9 in
- Height
- 7.6 in
- Length
- 19.8 in
- Rack Height
- 4U
Details
- Item
- Rack Mount Bracket
- Material
- Metal, Steel
- Maximum Weight Capacity
- 125 lb
- Features
- Robust, Heavy Duty
- Mounting Location
- Vertical
- Form Factor
- Wall Mountable, Rack-mountable, Surface Mountable
- Package Contents
- 1 x Wall-Mount Bracket, 6 x Wood Screws, 16 x Cage Nuts and Screws, 1 x Quick-Start Guide
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.