Shop All Hand Files and Rasps
Ipa
Round Micro Files, 12 Pieces, 5"L
Mfr # 8042
Zoro # G5384897
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 5 in
- Includes (2) 0.30 in Files, (2) 0.40 in Files, (1) 0.05 in File, (1) 0.06 in File, (1) 0.07 in File, (1) 0.08 in File, (1) 0.09 in File, (1) 0.10 in File, (1) 0.11 in File, (1) 0.12 in File
- Finish Diamond Coated
- Pattern Swiss
Product Information
- Brand Ipa
- MFR # 8042
- Zoro # G5384897
- UPC # 893509003319
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 5 in |
Handle Length | 2 in |
File Length without Tang | 3 in |
Details
Description
Round Micro Files, File Type Micro Round File, Material Applications Aluminum, Brass, Plastic, Steel, File Style Abrasive File, File Length without Tang 3 in, File Set Type Micro Round File Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 26MM STANDARD - 12 POIN (GP3126M)
- J.W. WINCO GN6336.4-TE-63-M12-50 Star Knob (6336.4-TE-63-M12-50)
- ZORO SELECT Chipping Hammer Curved Cone Cross Chisel (19N780)
- MOTOR GUARD H/D Slide Hammer With Quick Release (J20003)
- DYNAMIC Tools 12" Half Round Hand File, Bastard Cut (D094103)
- CRESCENT NICHOLSON 6" Half Round Double Cut Smooth File - Boxed (04861N)
- WESTWARD Milled Tooth File, Flexible, 14 In, 12 TPI (10Z604)
- CRESCENT NICHOLSON 10" Flat Double Cut Bastard File - Boxed (03665NN)
- PFERD 7" CORINOX Needle File for Stainless - Round Shape, Cut 2 (15243)
- PFERD 12" Aluminum File, Flat - Cut 0 (17104)
- PFERD 6" Slim Taper Saw File - Three Square, Second Cut (17024)
- Ipa Hand Files and Rasps