Spacer Plate
Mfr # 153002
Zoro # G2011059
product price: $30.89
/eaKey Features
Size
1/4"-1/2"
Includes
Screws
Overall Width
8 in
Operating Temperature - Maximum
140 Degrees F
Compatible with Series
FK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153002
Zoro #
G2011059
UPC #
622454012172
Country of Origin
Italy
Dimensions
Size
1/4"-1/2"
Overall Width
8 in
Details
Item
Spacer Plate
Includes
Screws
Operating Temperature - Maximum
140 Degrees F
Compatible with Series
FK
Product Type
Spacer Plate
Operating Temperature - Minimum
32 Degrees F
Material
Technopolymer
Description
Spacer Plate, Product Type Spacer Plate, Material Technopolymer, Compatible with Series FK, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Includes Screws, Overall Width 8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.