Shop INTERTAPE
See all product information
Create Account
Packing Tape, 1.9 mil Thick, 72 mm W x 914 m L, 9.9 in Core Dia., Tan, 4 PK
- Mfr # F5110-05
- Zoro # G1565938
product price:Â
$
180.99
/pk of 4, $45.25/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.9 mil
Tape Color
Tan
Tape Core Diameter
9.9 in
Material
Blown Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5110-05
- Zoro #
- G1565938
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Adhesive
- Synthetic Rubber/Resin
- Tape Color
- Tan
- Material
- Blown Film
- Features
- Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind; Ensure Consistent, Reliable Seals to a Variety of Corrugated and Linerboard Boxes
- Series
- 7100
- Tape Elongation
- 120
- Application
- For medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications, and moving/storage applications.
- Type
- Hot Melt Carton Sealing Tape
- Tape Tensile Strength
- 22 lb/in
- Standards
- Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A1684C.
- Tape Adhesive Strength
- 32 oz/in
- Tape Shape
- Continuous Roll
- Tape Backing Material
- Plastic
- Message
- No Message
- Max. Tape Performance Temp.
- Not Rated
- Tape Application
- Machine
Dimensions
- Tape Thickness
- 1.9 mil
- Tape Core Diameter
- 9.9 in
- Width
- 72 mm
- Length
- 914 m
- Height
- 9.9 in
Description
7100 Tan 72Mmx914M Ipg,Pk4, Series 7100, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.