Zoro Homepage

10W Timing Function LED Grow Light with 5V 2A adapter

  • Mfr # GLLEDXDUALGOOSE10T

  • Zoro # G405974453


product price: $21.99
/ea

Key Features

Material
Metal
Length
13.78
Width
4.53
Color
Black
Includes
‎1 x Dual Head LED Grow Light 1 x USB Charger (5V 2A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLLEDXDUALGOOSE10T
Zoro #
G405974453
UPC #
810000176519
Country of Origin
China

Dimensions

Length
13.78
Width
4.53
Size
‎4.53 x 13.78 x 2.5 inches

Details

Item
10W Timing Function LED Grow Light with 5V 2A adapter
Material
Metal
Color
Black
Includes
‎1 x Dual Head LED Grow Light 1 x USB Charger (5V 2A)

Description

* Multiple Uses: Suitable for indoor plant seedlings grown in a hydroponic greenhouse or placed in your office. It helps to speed up the growth of potted plants, flowering plants, foliage, and succulent plants.
* Red Blue Spectrum: The lamp has 40 efficient LEDs (26 red and 14 blue). Red light promotes photosynthesis, germination, bloom and fruit bearing. Blue light ensures the plants take in more energy through chlorophyll synthesis to help in germination.
* Smart Timer: The smart timer can help your light to turn off after 3H, 9H, 12H and turn on again for the next 24 hours cycle. NOTE: Once the USB power cord is unplug, you need to setting the timer again.
* Adjustable Gooseneck: The 360-degree rotatable necks allow you to light a wider area and emit light in any direction to provide energy to more plants. Sturdy anti-slip clamp can hold the position for the best coverage around the plants.
* 11 Dimmable Modes & 3 Switch Modes: Provide 11 dimmable modes and 3 lighting modes (red light, blue light or red & blue light) to meet different stages of plant-growing needs. Package include: 1 x Dual Head LED Grow Light, 1 x USB Charger (5V 2A)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.