Zoro Homepage

12 Inch Shutter Exhaust Fan + Temperature Control

  • Mfr # HIFANXEXHAUST12THEMOTX2

  • Zoro # G405939261


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
12 Inch Shutter Exhaust Fan + Temperature Control
Width
15.75
Height
23.24
Includes
Exhaust fan, Thermostata
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIFANXEXHAUST12THEMOTX2
Zoro #
G405939261
UPC #
840166226896
Country of Origin
China

Dimensions

Width
15.75
Height
23.24

Details

Exhaust/Supply Fan Item
12 Inch Shutter Exhaust Fan + Temperature Control
Includes
Exhaust fan, Thermostata
Blade Material
Steel

Description

* This 12 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop. Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* This shutter fan is made with corrosion resistant aluminium shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic. current capacity not to exceed 13 amps.
* Fan Specification: 115 Volts, 60W, 1620RPM, 940CFM
* Thermostat Specification: 0.45 pound, White, Corded-electric, 50°F to 120°F, 120 volt, 1200W, 3.82 x 3.54 x 1.77 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.