
20 Inch Shutter Exhaust Fan Aluminum, 2 PACK, 2PK
Mfr # HIFANXEXHAUST20X2
Zoro # G905938917
product price:Â $267.99
/pk 2, $134.00/ea
Free Shipping & Returns
Key Features
Exhaust/Supply Fan Item
iPower 20 Inch Shutter Exhaust Fan Aluminum, 2 PACK
Width
18.9
Height
24.21
Includes
Exhaust fan
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HIFANXEXHAUST20X2
Zoro #
G905938917
UPC #
840166244081
Country of Origin
China
Dimensions
Width
18.9
Height
24.21
Details
Exhaust/Supply Fan Item
iPower 20 Inch Shutter Exhaust Fan Aluminum, 2 PACK
Includes
Exhaust fan
Blade Material
Steel
Description
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 125W, 0. 52A, 1190RPM, 3368CFM
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 125W, 0. 52A, 1190RPM, 3368CFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.