4 Inch 100CFM Booster Fan and 4in 8ft Non-Insulated Ducting Hose
Mfr # GLFANXBOOSTER4D8C
Zoro # G905939105
product price:Â $19.99
/eaKey Features
Housing Material
Metal
Voltage
‎12 Volts
Length
11
Height
6
Grille Size
‎1.2 x 6 x 5.7 inches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GLFANXBOOSTER4D8C
Zoro #
G905939105
UPC #
840166230633
Country of Origin
China
Dimensions
Length
11
Height
6
Grille Size
‎1.2 x 6 x 5.7 inches
Width (In.)
8.00
Width
8
Height (In.)
6.00
Details
Item
iPower 4 Inch 100CFM Booster Fan and 4in 8ft Non-Insulated Ducting Hose
Housing Material
Metal
Voltage
‎12 Volts
Includes
‎Booster Fan + Ducting Hose
Description
* Effective ventilation: fan speed is 2350 RPM, air flow is 95 CFM. Powerful blower for optimal ventilation. Suitable for grow tent, greenhouse, basement, attics, garage or kitchen.
* Silent design: the deflector makes the fan airflow more concentrated and reduces the turbulence energy, thereby reducing the sound output to only 28 dB. Superior balanced blades for long service life.
* Lightweight and easy to install: the light and compact fan takes up the smallest space, it can also be used in a small space. The flanges on the intake and exhaust ends can be connected easily.
* Applications: help to remove exhausts and odors from kitchens & workshops and ventilate basements & attics, etc. Great used as intake fan to bring fresh air into grow rooms.
* Specification: diameter: 4 inch; air flow: 95CFM; speed: 2350RPM; voltage: 120V; frequency: 60HZ; power: 13W.
* Silent design: the deflector makes the fan airflow more concentrated and reduces the turbulence energy, thereby reducing the sound output to only 28 dB. Superior balanced blades for long service life.
* Lightweight and easy to install: the light and compact fan takes up the smallest space, it can also be used in a small space. The flanges on the intake and exhaust ends can be connected easily.
* Applications: help to remove exhausts and odors from kitchens & workshops and ventilate basements & attics, etc. Great used as intake fan to bring fresh air into grow rooms.
* Specification: diameter: 4 inch; air flow: 95CFM; speed: 2350RPM; voltage: 120V; frequency: 60HZ; power: 13W.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.