Zoro Homepage

4 Inch 195 CFM Inline Duct Ventilation Fan Air Circulation Vent Blower

  • Mfr # GLFANXINLLITE4CTR

  • Zoro # G705938995


product price: $30.79
/ea

Key Features

Housing Material
Metal
Voltage
12 Volts
Length
22
Height
12
Width (In.)
17.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLLITE4CTR
Zoro #
G705938995
UPC #
810000178414
Country of Origin
China

Dimensions

Length
22
Height
12
Width (In.)
17.00
Grille Size
8.1 x 7.7 x 7 inches
Height (In.)
12.00
Width
17

Details

Item
iPower 4 Inch 195 CFM Inline Duct Ventilation Fan Air Circulation Vent Blower
Housing Material
Metal
Voltage
12 Volts
Application
Cord
Includes
Cord

Description

* Multifunction: Perfect for improve air flow, reduce humidity, clear the air and lower temperatures. Can use in grow tents, greenhouses, grow rooms, kitchens, bathrooms, basements, locker rooms, garage.
* High Effective Fan: Transfer air to your target location in a quick and reasonably quiet way, with a fan speed of 2500 RPM for an air flow of 195 CFM. Low noise design reduces sound output to just 30 dB.
* Mini Construction: Lightweight, compact fan takes up minimal space, suitable for applications where larger fans just won’t fit. Flanges on both the intake and exhaust ends for simple and easy hookup, 5. 9 feet length power cord.
* Variable Speed Controller: One control switch for 3 settings: HIGH, MED, LOW. Durable 3-pole grounded plug construction. Built-in grounded control outlet.
* Package Include: 1 pack 4 inch inline fan, 1 pack fan speed controller.
* Power Source Type: Corded-Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.