Zoro Homepage

4 Inch 230 CFM Inline Duct Ventilation Fan with 350W Variable Speed Controller

  • Mfr # GLFANXINLLTEVOCTR4

  • Zoro # G505938997


product price: $31.59
/ea

Key Features

Housing Material
Metal
Length
10
Height (In.)
8.00
Width
10
Width (In.)
10.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLLTEVOCTR4
Zoro #
G505938997
UPC #
840166241868
Country of Origin
China

Dimensions

Length
10
Height (In.)
8.00
Width
10
Width (In.)
10.00
Grille Size
1 x 1 x 8 inches
Height
8

Details

Item
iPower 4 Inch 230 CFM Inline Duct Ventilation Fan with 350W Variable Speed Controller
Housing Material
Metal

Description

* Blower Advantages: Powerful blower with a fan speed of 2600 RPM for an air flow of 230 CFM. Moves air through your target location efficiently for optimal ventilation.
* Efficient Design: Lightweight and compact fan takes up minimal space and fits in any grow room. High-quality blades and efficient flow deflector increase airflow while realizing smooth, whisper-quiet operation.
* Simple Installation: Removable intake and exhaust ends with locking tabs for simple and easy hookup. Easy to install, quick to remove and convenient to maintain. The cable length is 5.9 feet and can be easily set.
* Fan Speed Controller: One control switch for 3 settings: Variable Speed, OFF, HIGH, MED, LOW. It can precisely adjust the speed of your duct and inline fans. To avoid the risk of burning out the fan motor, controller does NOT adjust below 50%.
* Wide Applications: Perfect for improve air flow, reduce humidity, clear the air and lower temperatures. Can use in grow tents, greenhouses, grow rooms, kitchens, bathrooms, basements, locker rooms, garage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.