
Grow Light Set includes 600 watt digital electronic ballast + Super HPS Bulb
Mfr # GLSETX600DHAC6
Zoro # G605978992
product price: $204.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLSETX600DHAC6
Zoro #
G605978992
UPC #
610395731191
Country of Origin
China
Description
* 600W digital dimmable electronic ballast: Support 120V/240V input; dimmable options: 50%, 75%, 100%; 8 feet heavy-duty power cord included; stable power output ensure flicker free light
* 1 x 600W super HPS bulb: Color temperature 2100K; optimized spectrum and high PAR (Photosynthetic Active Radiation) to promote healthy plant growth and soonest flourish
* Timer and rope: 1 x pair of 8-ft adjustable ratchet clip hanger rope, hold up to 150 lbs; 24-hour plug-in mechanical timer, 15 minutes increments
* 6-inch air cooled hood reflector: up to 4' x 4' light coverage; built-in 15 feet heavy duty lamp cord with E39 ceramic socket and standard hydroponic S-Plug; highly 95% reflective textured German aluminum maximizes the light reflected to the plants
* Caution: This system will generate too much heat to be used in an enclosed area without ventilation. Adequate ventilation is required for all iPower grow light systems. We recommend the use of an iPower inline fan
* 1 x 600W super HPS bulb: Color temperature 2100K; optimized spectrum and high PAR (Photosynthetic Active Radiation) to promote healthy plant growth and soonest flourish
* Timer and rope: 1 x pair of 8-ft adjustable ratchet clip hanger rope, hold up to 150 lbs; 24-hour plug-in mechanical timer, 15 minutes increments
* 6-inch air cooled hood reflector: up to 4' x 4' light coverage; built-in 15 feet heavy duty lamp cord with E39 ceramic socket and standard hydroponic S-Plug; highly 95% reflective textured German aluminum maximizes the light reflected to the plants
* Caution: This system will generate too much heat to be used in an enclosed area without ventilation. Adequate ventilation is required for all iPower grow light systems. We recommend the use of an iPower inline fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.