Shop All Utility Stools
Ipower
Round Stool, White
Mfr # FNCHARSTOOL01W
Zoro # G605938880
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9.84
- Material Metal&Faux Leather
- Size 14 x 18.75 x 18.75 inches
- Height 9.84
- Net Weight 8.8
Product Information
- Brand Ipower
- MFR # FNCHARSTOOL01W
- Zoro # G605938880
- UPC # 840166234037
- Country of Origin China
- Category Utility Stools
Dimensions
Overall Height | 9.84 |
Size | 14 x 18.75 x 18.75 inches |
Height | 9.84 |
Width (In.) | 23.23 |
Length (In.) | 23.23 |
Length | 23.23 |
Width | 23.23 |
Details
Description
* Extra Comfortable & Stable - 14 inch diameter and 2.95 inch thick cushion, holds up to 390 lbs.
* Height Adjustable - 360 Swivel stools adjustable seat height from 18.75 to 23 inches.
* Easy movement - Round stool with 2.2 inch diameter size wheel casters,runs safely,smoothly and quietly on all kinds of floors.
* Simplified assembly - Only 3 steps to have work done.Very easy to assemble.Just take 1 minute to put all parts together.
* Multi-Purpose Chair : Modern design that fits perfectly in every home or commercial use.
* Height Adjustable - 360 Swivel stools adjustable seat height from 18.75 to 23 inches.
* Easy movement - Round stool with 2.2 inch diameter size wheel casters,runs safely,smoothly and quietly on all kinds of floors.
* Simplified assembly - Only 3 steps to have work done.Very easy to assemble.Just take 1 minute to put all parts together.
* Multi-Purpose Chair : Modern design that fits perfectly in every home or commercial use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUUCI 8.5 ft Hexagon Satin Rib Set (K100001-8.5H-SAT)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- TRADEMARK FINE ART Bairei 'Crane And Peony' Canvas Art, 22x32 (WAG01140-C2232GG)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- DEWALT Adjustable, Shop Stool, with Casters (DXSTAH025)
- TRENDLER Flat 7 in. Metal Stool Swivel (40.712)
- POLDER Step Stool Wdgrain Alum (LDR-3500-83)
- BOSS Grey Caressoft Medical Stool (B240-GY)
- TRENDLER 3 degree Tilt 7 in. Metal Stool Swivel (40.712.3)
- K-TOOL INTERNATIONAL Adjustable Shop Stool (KTIXD74972)
- Ipower Seating