Zoro Homepage

Engine Driven Pump, Aluminum, 13 hp

  • Mfr # 2MP13HR

  • Zoro # G615890802


product price: $3,699.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Engine Size
390 cc
Includes
Roll Frame, Strainer
Ignition Type
Recoil-Start
Tank Capacity
1.6 gal
Engine Brand
Honda
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MP13HR
Zoro #
G615890802
UPC #
726846525605
Country of Origin
United States

Dimensions

Engine Size
390 cc
Discharge Diameter
1 1/2 in
Inlet Diameter
2 in
Overall Height
23 5/8 in
Overall Length
31 in
Solids Diameter - Maximum
1/16 in
Manufacturers Warranty Length
1 yr
Overall Width
22 1/2 in

Details

Includes
Roll Frame, Strainer
Ignition Type
Recoil-Start
Tank Capacity
1.6 gal
Item
Engine Driven Pump
Engine Brand
Honda
Seal Material
EPDM/EPR
Discharge Standard
NPT
Feet of Head - Maximum
310 ft
Discharge Pressure - Maximum
134 psi
Rotation Speed - Maximum
3,600 RPM
Engine Series
GX390
Suction Lift - Maximum
20 ft
Liquid Temperature - Maximum
180 Degrees F
Power Source
Gas Engine
Body Material
Aluminum
Pump Mechanism
Centrifugal
Discharge Gender
Male
Volute Material
Cast Iron
For Media Type
Clear Water
Frame Material
Steel
Standards
Meets California Emission Codes
Inlet Standard
NPT
Frame Design
Roll Cage
Self-Priming Lift - Maximum
20 ft
Horsepower
13 hp
Impeller Design
Closed
Series
2MP
Inlet Gender
Male

Description

Engine Driven Pump, Engine Size 390 cc, Tank Capacity 1.6 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material EPDM/EPR, Frame Material Steel, Impeller Design Closed, Overall Length 31 in, Overall Width 22 1/2 in, Overall Height 23 5/8 in, Engine Brand Honda, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.