Zoro Homepage

Engine Driven Pump, Aluminum, 13 hp

  • Mfr # 4S14KLR

  • Zoro # G815890688


product price: $3,099.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Ignition Type
Recoil-Start
Engine Size
400 cc
Tank Capacity
1.95 gal
Includes
Battery Holder, Electric Start
Seal Material
Silicon Carbide/Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S14KLR
Zoro #
G815890688
UPC #
726846548031
Country of Origin
Taiwan, Province of China

Dimensions

Engine Size
400 cc
Overall Width
22 1/2 in
Inlet Diameter
4 in
Overall Height
23 5/8 in
Discharge Diameter
4 in
Overall Length
31 in
Manufacturers Warranty Length
1 yr
Solids Diameter - Maximum
2 in

Details

Item
Engine Driven Pump
Ignition Type
Recoil-Start
Tank Capacity
1.95 gal
Includes
Battery Holder, Electric Start
Seal Material
Silicon Carbide/Viton
Engine Brand
Kohler
Standards
Meets California Emission Codes
Feet of Head - Maximum
102 ft
Impeller Design
Semi-Open
Inlet Standard
NPT
Discharge Gender
Male
Frame Material
Steel
Series
4S13X
Volute Material
Cast Iron
Frame Design
Roll Cage
Power Source
Gas Engine
Suction Lift - Maximum
26 ft
For Media Type
Trash Water
Engine Series
CH440
Liquid Temperature - Maximum
180 Degrees F
Discharge Standard
NPT
Self-Priming Lift - Maximum
26 ft
Horsepower
13 hp
Flow Rate @ 20 ft of Head
530 gpm
Pump Mechanism
Centrifugal
Inlet Gender
Male
Body Material
Aluminum
Discharge Pressure - Maximum
44 psi
Rotation Speed - Maximum
3,600 RPM

Description

Engine Driven Pump, Engine Size 400 cc, Tank Capacity 1.95 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon Carbide/Viton, Frame Material Steel, Impeller Design Semi-Open, Overall Length 31 in, Overall Width 22 1/2 in, Overall Height 23 5/8 in, Engine Brand Kohler, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.