Zoro Homepage

Engine Driven Pump, Aluminum, 8 hp

  • Mfr # 3P9XHR

  • Zoro # G315890775


product price: $2,409.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Seal Material
EPDM/EPR
Ignition Type
Recoil-Start
Engine Brand
Honda
Tank Capacity
1.4 gal
Engine Size
70 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3P9XHR
Zoro #
G315890775
UPC #
726846525810
Country of Origin
United States

Dimensions

Engine Size
70 cc
Solids Diameter - Maximum
1/16 in
Overall Width
22 1/2 in
Overall Height
23 5/8 in
Discharge Diameter
3 in
Manufacturers Warranty Length
1 yr
Inlet Diameter
3 in
Overall Length
31 in

Details

Seal Material
EPDM/EPR
Item
Engine Driven Pump
Ignition Type
Recoil-Start
Engine Brand
Honda
Tank Capacity
1.4 gal
Impeller Design
Closed
Discharge Gender
Male
Pump Mechanism
Centrifugal
Frame Material
Steel
Engine Series
GX270
Volute Material
Cast Iron
Inlet Standard
NPT
Feet of Head - Maximum
205 ft
Frame Design
Roll Cage
Body Material
Aluminum
Discharge Pressure - Maximum
89 psi
Power Source
Gas Engine
For Media Type
Clear Water
Suction Lift - Maximum
26 ft
Rotation Speed - Maximum
3,600 RPM
Liquid Temperature - Maximum
180 Degrees F
Discharge Standard
NPT
Horsepower
8 hp
Series
3P9X
Inlet Gender
Male
Standards
Meets California Emission Codes
Self-Priming Lift - Maximum
26 ft

Description

Engine Driven Pump, Engine Size 70 cc, Tank Capacity 1.4 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material EPDM/EPR, Frame Material Steel, Impeller Design Closed, Overall Length 31 in, Overall Width 22 1/2 in, Overall Height 23 5/8 in, Engine Brand Honda, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.