2-Bolt Flange Ball Bearing Mounted Unit, 1.5748 in Bore, Set Screw Locking
- Mfr # SBFL208-40 MM
- Zoro # G611354353
product price:Â
$
65.85
/ea
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
1.5748 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBFL208-40 MM
- Zoro #
- G611354353
- UPC #
- 80067571553
- Country of Origin
- China
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1.5748 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.