4-Bolt Flange Housing, Cast Iron
- Mfr # SF212
- Zoro # G611354315
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Overall Width
48 mm
Series
SF
System of Measurement
Metric
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF212
- Zoro #
- G611354315
- UPC #
- 80067569875
- Country of Origin
- China
- Housing Material
- Stainless Steel
- Series
- SF
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 4
Dimensions
- Overall Width
- 48 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.