Shop IPTCI

2-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # SSBSLF204-20MM

  • Zoro # G223388005


product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
20 mm
Overall Width
29 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSBSLF204-20MM
Zoro #
G223388005
UPC #
080067572771
Country of Origin
China

Dimensions

Bore Diameter
20 mm
Overall Width
29 mm
Inner Ring Width
25 mm
Bolt Circle Diameter
10 mm
Mount Hole Center-to-Center Length
71.5 mm
Overall Height
61 mm
Flange Thickness
11 mm
Mounting Bolt Size
5/16, M8
Overall Length
90 mm
Length
90 mm

Details

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Series
SSBSLF
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Item
2 Bolt Flange Bearing
Bearing Lubrication
Relubricateable
Seal Type
K-Type
Expansion Type
Fixed
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Included Bearing
SSB204-20MMG
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Standards
AFBMA
Maximum Speed
6,500 RPM Grease
Bearing Insert Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
1,220 lbf
Housing Type
Rhombus
Bore Type
Cylindrical
Resistance Properties
Corrosion-Resistant
For Environment
Food and Beverage
Dynamic Load Capacity
2,440 lbf
Number of Rows
1
Split Housing
Not Split
Load Direction
Radial
Features
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SSB204-20MMG, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.