Shop IPTCI

2-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # SSBSLF205-25MMG

  • Zoro # G923389999


product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
25 mm
Overall Width
30 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSBSLF205-25MMG
Zoro #
G923389999
UPC #
080067575236
Country of Origin
China

Dimensions

Bore Diameter
25 mm
Overall Width
30 mm
Mounting Bolt Size
5/16, M8
Inner Ring Width
27 mm
Overall Length
95 mm
Overall Height
64 mm
Mount Hole Center-to-Center Length
76 mm
Bolt Circle Diameter
10 mm
Flange Thickness
11 mm
Length
95 mm

Details

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Series
SSBSLF
System of Measurement
Metric
Number of Mount Holes
2
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Maximum Temperature
250 Degrees F
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Minimum Temperature
-10 Degrees F
Resistance Properties
Corrosion-Resistant
Load Direction
Radial
Self Lubricating Bearing
No
Number of Rows
1
Bore Type
Cylindrical
Static Radial Load Capacity
1,440 lbf
Maximum Speed
5,850 RPM Grease
Dynamic Load Capacity
2,670 lbf
Included Bearing
SSB205-25MMG
Split Housing
Not Split
Features
Light Duty
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Stainless Steel
Housing Type
Rhombus
Seal Type
K-Type
For Environment
Food and Beverage
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Standards
AFBMA

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SSB205-25MMG, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews