Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Bearing Unit, 1.375 in Bore, Nickel Plated Ductile Iron Hsg, Set Screw Locking
- Mfr # SBNPLF207-22G H4
- Zoro # G711359081
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Housing Material
Ductile Iron
System of Measurement
Inch
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBNPLF207-22G H4
- Zoro #
- G711359081
- UPC #
- 80067570215
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Ductile Iron
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Description
2-Bolt Flange Ball Bearing Mounted Unit, 1.375 in Bore, Nickel Plated Ductile Iron Housing, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.