Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Bearing Unit, 20 mm Bore, Stainless Hsg, Hard Chrome Insert, Set Screw Lock
- Mfr # CUCSFL204-20MM
- Zoro # G911359973
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
20 mm
Housing Material
Stainless Steel
Number of Mount Holes
2
System of Measurement
Metric
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCSFL204-20MM
- Zoro #
- G911359973
- UPC #
- 80067573977
- Country of Origin
- China
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 20 mm
Description
2-Bolt Flange Ball Bearing Mounted Unit, 20 mm Bore, Stainless Steel Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.