FlangeMntBrg, 25 mm, RadialBall, 5850RPM

  • Mfr # CUCNPFL205-25MM
  • Zoro # G123390207
product price: 
$
97.79
/ea

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
25 mm
Overall Width
37 mm
Lubricant Material
H-1 Food Grade Grease
Series
CUCNPFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPFL205-25MM
Zoro #
G123390207
UPC #
080067573791
Country of Origin
China
Shaft Locking Type
Set Screw
Lubricant Material
H-1 Food Grade Grease
Series
CUCNPFL
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Finish
Nickel Plated
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Minimum Temperature
-10 Degrees F
Static Radial Load Capacity
1,750 lbf
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Housing Type
Rhombus
Maximum Speed
5,850 RPM Grease
Self Lubricating Bearing
No
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
3,010 lbf
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
For Environment
Food and Beverage
Number of Rows
1
Seal Type
B-Type
Expansion Type
Fixed
Bore Type
Cylindrical
Resistance Properties
Corrosion-Resistant
Load Direction
Radial
Maximum Temperature
250 Degrees F
Standards
AFBMA
Included Bearing
CUC205-25MM
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
25 mm
Overall Width
37 mm
Mount Hole Center-to-Center Length
98.8 mm
Overall Height
68 mm
Overall Length
130 mm
Bolt Circle Diameter
11.9 mm
Flange Thickness
13 mm
Inner Ring Width
34 mm
Mounting Bolt Size
3/8, M10
Length
130 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Rhombus, Included Bearing CUC205-25MM, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews