2 Bolt Flange Bearing, 375 RPM

  • Mfr # SUCSFL208-40MM IP69K

  • Zoro # G115627953


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Overall Length
171 mm
Bearing Insert Material
Stainless Steel
Overall Height
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL208-40MM IP69K
Zoro #
G115627953
UPC #
-
Country of Origin
China

Dimensions

Overall Length
171 mm
Overall Height
100 mm
Overall Width
50.8 mm
Mount Hole Center-to-Center Height
144 mm
Flange Thickness
14 mm
Mounting Bolt Size
7/16 in
Inner Ring Width
49.2 mm
Back Side to Center Width
19 mm
Center Height
50 mm
Mount Hole Size
13 mm
Mount Hole Center-to-Center Length
143.7 mm
Bore Diameter
40 mm

Details

Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Split Housing
Not Split
Lubricant Material
H-1 Grease
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Self Lubricating Bearing
No
Included Bearing
Ball
Maximum Misalignment Angle
45 Degrees
System of Measurement
Metric
Bearing Material Grade
AISI 52100
Rolling Element Rows
1
Includes Mounting Hardware
Yes
Maximum Speed
375 RPM
Minimum Temperature
-10 Degrees F
Housing Type
Flange Bracket
Bore Type
Cylindrical

Description

2 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 50 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 375 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 144 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.