Zoro Homepage

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCTFB207-35MM IP69K

  • Zoro # G415628100


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Overall Width
45 mm
Overall Length
95 mm
Shaft Locking Type
Set Screws
Overall Height
156 mm
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB207-35MM IP69K
Zoro #
G415628100
UPC #
-
Country of Origin
China

Dimensions

Overall Width
45 mm
Overall Length
95 mm
Overall Height
156 mm
Mount Hole Center-to-Center Height
50.8 mm
Mounting Bolt Size
7/16 in
Back Side to Center Width
17.5 mm
Flange Thickness
16 mm
Mount Hole Size
13.1 mm
Center Height
43 mm
Bore Diameter
35 mm
Mount Hole Center-to-Center Length
50.8 mm
Inner Ring Width
42.9 mm

Details

Item
3 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Housing Material
PBT Plastic
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Includes Mounting Hardware
Yes
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
45 Degrees
Seal Type
Contact
Housing Type
Flange Bracket
Housing Material Grade
AISI 52100
Maximum Speed
430 RPM
Included Bearing
Ball
Bore Type
Cylindrical
Split Housing
Not Split
Minimum Temperature
-10 Degrees F
Rolling Element Rows
1
Number of Mount Holes
3
Closure
Double Sealed
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Resistance Properties
Corrosion Resistant
Self Lubricating Bearing
No

Description

3 Bolt Flange Bearing, Back Side to Center Width 17.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 43 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 50.8 mm, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.