Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 450 RPM

  • Mfr # SUCSFL206-30MM IP69K

  • Zoro # G615628153


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Overall Width
40.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL206-30MM IP69K
Zoro #
G615628153
UPC #
-
Country of Origin
China

Dimensions

Overall Width
40.5 mm
Overall Height
80 mm
Overall Length
141 mm
Mount Hole Size
11.9 mm
Bore Diameter
30 mm
Back Side to Center Width
15.9 mm
Mount Hole Center-to-Center Length
116.7 mm
Flange Thickness
13 mm
Center Height
40 mm
Inner Ring Width
38.1 mm
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
117 mm

Details

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Rolling Element Rows
1
Housing Type
Flange Bracket
Number of Mount Holes
2
Self Lubricating Bearing
No
Maximum Speed
450 RPM
Housing Material Grade
AISI 52100
Bore Type
Cylindrical
Included Bearing
Ball
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Lubricant Material
H-1 Grease
Maximum Misalignment Angle
45 Degrees
System of Measurement
Metric
Minimum Temperature
-10 Degrees F
Includes Mounting Hardware
Yes
Maximum Temperature
210 Degrees F
Split Housing
Not Split

Description

2 Bolt Flange Bearing, Back Side to Center Width 15.9 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 40 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 117 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.