2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # SUCTF204-12 IP69K

  • Zoro # G215628546


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Type
Flange Bracket
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCTF204-12 IP69K
Zoro #
G215628546
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
3/4 in
Mount Hole Center-to-Center Length
2-1/2 in
Overall Length
3-3/8 in
Overall Width
1-7/16 in
Overall Height
3-3/8 in
Flange Thickness
17/32 in
Center Height
1-43/64 in
Mount Hole Center-to-Center Height
2 33/64 in
Mounting Bolt Size
3/8 in
Inner Ring Width
1.22 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
7/16 in
Back Side to Center Width
0.5 in

Details

System of Measurement
Inch
Item
4 Bolt Flange Bearing
Housing Type
Flange Bracket
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Includes Mounting Hardware
Yes
Closure
Double Sealed
Rolling Element Rows
1
Split Housing
Not Split
Housing Material Grade
AISI 52100
Self Lubricating Bearing
No
Maximum Speed
5,000 RPM
Included Bearing
Ball
Bearing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Resistance Properties
Corrosion Resistant
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 33/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.