2 Bolt Flange Bearing, 5,850 RPM

  • Mfr # SUCSFL205-25MM

  • Zoro # G015628111


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Housing Type
Flange Bracket
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSFL205-25MM
Zoro #
G015628111
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
25 mm
Mount Hole Center-to-Center Length
98.8 mm
Overall Length
124 mm
Overall Width
35.7 mm
Overall Height
68 mm
Flange Thickness
13 mm
Center Height
34 mm
Mount Hole Center-to-Center Height
100 mm
Mounting Bolt Size
3/8 in
Mount Hole Size
11.9 mm
Back Side to Center Width
14.3 mm
Inner Ring Width
34 mm

Details

System of Measurement
Metric
Item
2 Bolt Flange Bearing
Housing Type
Flange Bracket
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Includes
Grease Zerk
Seal Material
Silicone Rubber
Included Bearing
Ball
Rolling Element Rows
1
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Lubricant Material
H-1 Grease
Housing Material Grade
AISI 52100
Closure
Double Sealed
Includes Mounting Hardware
Yes
Split Housing
Not Split
Maximum Speed
5,850 RPM
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Maximum Misalignment Angle
45 Degrees

Description

2 Bolt Flange Bearing, Back Side to Center Width 14.3 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 34 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 100 mm, Number of Mount Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.