2 Bolt Flange Bearing, 500 RPM

  • Mfr # SUCSFL206-20 CAP READY

  • Zoro # G315628149


product price:  $411.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 5/32 in
Includes
Grease Zerk
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSFL206-20 CAP READY
Zoro #
G315628149
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 5/32 in
Overall Length
5 9/16 in
Overall Width
1 19/32 in
Bore Diameter
1 1/4 in
Flange Thickness
1/2 in
Inner Ring Width
1.5 in
Mount Hole Size
15/32 in
Mount Hole Center-to-Center Height
4 19/32 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
4 19/32 in
Back Side to Center Width
0.626 in
Center Height
1 9/16 in
Mounting Bolt Size
3/8 in

Details

Includes
Grease Zerk
Item
2 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Lubricant Material
H-1 Grease
Included Bearing
Ball
Housing Material Grade
AISI 52100
Maximum Misalignment Angle
45 Degrees
Self Lubricating Bearing
No
Number of Mount Holes
2
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Minimum Temperature
-10 Degrees F
Rolling Element Rows
1
Maximum Temperature
210 Degrees F
Includes Mounting Hardware
Yes
Housing Type
Flange Bracket
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Split Housing
Not Split
System of Measurement
Inch
Maximum Speed
500 RPM

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.626 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.