Zoro Homepage

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFL202-10

  • Zoro # G815628120


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Silicone Rubber
Overall Length
3 7/8 in
Overall Width
15/16 in
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL202-10
Zoro #
G815628120
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 7/8 in
Overall Width
15/16 in
Overall Height
2 3/8 in
Mount Hole Size
25/64 in
Mount Hole Center-to-Center Length
3 in
Mount Hole Center-to-Center Height
2 63/64 in
Mounting Bolt Size
5/16 in
Center Height
1 11/64 in
Back Side to Center Width
0.5 in
Inner Ring Width
1.22 in
Flange Thickness
7/16 in
Bore Diameter Tolerance
-0.0005 in
Bore Diameter
5/8 in

Details

Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Bearing Insert Material
Stainless Steel
Item
2 Bolt Flange Bearing
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Maximum Temperature
210 Degrees F
Maximum Misalignment Angle
45 Degrees
Minimum Temperature
-10 Degrees F
Number of Mount Holes
2
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Rolling Element Rows
1
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Included Bearing
Ball
System of Measurement
Inch
Maximum Speed
6,500 RPM
Housing Type
Flange Bracket
Housing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Self Lubricating Bearing
No

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.