2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFL204-20MM IP69K

  • Zoro # G515628239


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Overall Length
114 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSFL204-20MM IP69K
Zoro #
G515628239
UPC #
-
Country of Origin
China

Dimensions

Overall Length
114 mm
Overall Height
60 mm
Overall Width
33.3 mm
Mounting Bolt Size
5/16 in
Flange Thickness
11 mm
Center Height
30 mm
Mount Hole Center-to-Center Height
90 mm
Back Side to Center Width
12.7 mm
Mount Hole Size
10 mm
Bore Diameter
20 mm
Inner Ring Width
31 mm
Mount Hole Center-to-Center Length
89.7 mm

Details

Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Item
2 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Maximum Speed
6,500 RPM
Maximum Misalignment Angle
45 Degrees
Maximum Temperature
210 Degrees F
Split Housing
Not Split
Closure
Double Sealed
Includes Mounting Hardware
Yes
Self Lubricating Bearing
No
Number of Mount Holes
2
Rolling Element Rows
1
Minimum Temperature
-10 Degrees F
Housing Type
Flange Bracket
Included Bearing
Ball
System of Measurement
Metric
Housing Material Grade
AISI 52100
Bearing Material Grade
AISI 52100

Description

2 Bolt Flange Bearing, Back Side to Center Width 12.7 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 30 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 90 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.