2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCTFB201-8

  • Zoro # G715628213


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
Overall Width
1 5/16 in
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCTFB201-8
Zoro #
G715628213
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 5/16 in
Overall Height
4 1/4 in
Overall Length
2 1/2 in
Mount Hole Center-to-Center Length
1 1/2 in
Bore Diameter
1/2 in
Mounting Bolt Size
5/16 in
Mount Hole Center-to-Center Height
1 1/2 in
Mount Hole Size
25/64 in
Center Height
1 7/32 in
Bore Diameter Tolerance
-0.0005 in
Back Side to Center Width
0.5 in
Flange Thickness
7/16 in
Inner Ring Width
1.22 in

Details

Item
3 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Includes
Grease Zerk
Seal Material
Silicone Rubber
Bore Type
Cylindrical
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Housing Type
Flange Bracket
Resistance Properties
Corrosion Resistant
Maximum Misalignment Angle
45 Degrees
Rolling Element Rows
1
Maximum Temperature
210 Degrees F
System of Measurement
Inch
Housing Material Grade
AISI 52100
Number of Mount Holes
3
Maximum Speed
6,500 RPM
Includes Mounting Hardware
Yes
Included Bearing
Ball
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Lubrication Openings
Grease Fitting

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 7/32 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 1 1/2 in, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.