Shop IPTCI
See all product information
Create Account
3-Bolt Flange Ball Bearing Mounted Unit, 50 mm Bore, Set Screw Locking, 2 Triple Lip Seals
- Mfr # UCFB210-50MML3
- Zoro # G011359200
product price:Â
$
97.29
/ea
Key Features
Number of Mount Holes
3
Shaft Locking Type
Set Screw
Bearing Insert Material
Cast Iron
Bore Diameter
50 mm
Overall Length
118 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB210-50MML3
- Zoro #
- G011359200
- UPC #
- 80067571874
- Country of Origin
- China
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Cast Iron
- Seal Material
- Nitrile Butadiene Rubber
- Dynamic Load Capacity
- 7400 lb
- Temp. Range
- 248 Degrees F
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 50 mm
- Overall Length
- 118 mm
- Overall Height
- 191 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.