FlngMntBrg, 1-11/16", RadBall, CastIron

  • Mfr # UCFX09-27
  • Zoro # G023389868
product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.6875 in
Overall Width
55 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX09-27
Zoro #
G023389868
UPC #
080067575083
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
UCFX
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Bore Type
Cylindrical
Internal Clearance
CN
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Maximum Speed
3,300 RPM Grease
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Load Direction
Radial
Housing Type
Square
Split Housing
Not Split
Number of Rows
1
Included Bearing
UCX09-27
Dynamic Load Capacity
7,400 lbf
Lubrication Openings
Grease Fitting
Seal Type
B-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Features
Medium Duty
Static Radial Load Capacity
4,910 lbf

Dimensions

Bore Diameter
1.6875 in
Overall Width
55 mm
Inner Ring Width
2.031 in
Mount Hole Center-to-Center Length
111 mm
Overall Length
143 mm
Flange Thickness
18 mm
Overall Height
143 mm
Bolt Circle Diameter
16 mm
Mounting Bolt Size
9/16, M14
Length
143 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX09-27, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews