Shop IPTCI

3-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # SARFB204-12G

  • Zoro # G723387782


product price: 
$
40.45
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
3/4 in
Overall Width
33 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SARFB204-12G
Zoro #
G723387782
UPC #
080067570631
Country of Origin
China

Dimensions

Bore Diameter
3/4 in
Overall Width
33 mm
Inner Ring Width
1.22 in
Overall Length
90 mm
Flange Thickness
8 mm
Mount Hole Center-to-Center Length
1 1/2 in
Overall Height
90 mm
Mounting Bolt Size
5/16, M8
Length
90 mm

Details

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
SARFB
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
3
Item
3 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Housing Type
Triangular
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Load Direction
Radial
Standards
AFBMA
Bearing Lubrication
Relubricateable
Maximum Speed
6,500 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Expansion Type
Fixed
Seal Type
K-Type
Dynamic Load Capacity
2,740 lbf
Static Radial Load Capacity
1,600 lbf
Included Bearing
SA204-12G
Self Lubricating Bearing
No
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Features
Light Duty
Bearing Material Grade
AISI 52100
Number of Rows
1
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SA204-12G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews