FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QVFNL20V090SEM
- Zoro # G324395162
product price:Â
$
2,064.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
90 mm
Mount Hole Center-to-Center Length
198 mm
Number of Mount Holes
4
Bearing Insert Type
Spherical Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVFNL20V090SEM
- Zoro #
- G324395162
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Steel
- Housing Type
- Square
Dimensions
- Bore Diameter
- 90 mm
- Mount Hole Center-to-Center Length
- 198 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.