Shop IPTCI
See all product information
Create Account
3-Bolt Flange Ball Bearing Unit, 30 mm Bore, Stainless Hsg, Stainless Insert, Set Screw Lock, IP69K
- Mfr # SUCSOFB206-30MM IP69K
- Zoro # G011358654
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
30 mm
Overall Width
53 mm
Series
SUCSOFB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSOFB206-30MM IP69K
- Zoro #
- G011358654
- UPC #
- 80067576620
- Country of Origin
- China
Dimensions
- Bore Diameter
- 30 mm
- Overall Width
- 53 mm
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Series
- SUCSOFB
- Closure
- IP69K-Type
- Lubricant Material
- H1 Food Grade Grease
- Temp. Range
- 250 Degrees F Max
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
Description
3-Bolt Flange Ball Bearing Mounted Unit, 30 mm Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, IP69K-Type, Lubed for Life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.