Shop IPTCI

4-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # NANF215-48

  • Zoro # G423389734


product price: 
$
340.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
3 in
Overall Width
96 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NANF215-48
Zoro #
G423389734
UPC #
080067575218
Country of Origin
China

Dimensions

Bore Diameter
3 in
Overall Width
96 mm
Inner Ring Width
3.626 in
Mount Hole Center-to-Center Length
125 mm
Bolt Circle Diameter
20 mm
Overall Height
197 mm
Flange Thickness
22.5 mm
Overall Length
197 mm
Mounting Bolt Size
3/4, M20
Length
197 mm

Details

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
NANF
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Standards
AFBMA
Bore Type
Cylindrical
Included Bearing
NA215-48
Load Direction
Radial
Self Lubricating Bearing
No
Static Radial Load Capacity
10,540 lbf
Features
Standard Duty
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Square
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Seal Type
B-Type
Maximum Temperature
248 Degrees F
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
14,620 lbf
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Maximum Speed
2,100 RPM Grease
Lubrication Openings
Grease Fitting
Number of Rows
1
Internal Clearance
CN

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA215-48, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,100 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews