Shop IPTCI

4-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # UCFX15-48

  • Zoro # G823388696


product price: 
$
433.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
3 in
Overall Width
90 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCFX15-48
Zoro #
G823388696
UPC #
080067565393
Country of Origin
China

Dimensions

Bore Diameter
3 in
Overall Width
90 mm
Overall Height
197 mm
Mounting Bolt Size
11/16, M20
Bolt Circle Diameter
23 mm
Overall Length
197 mm
Mount Hole Center-to-Center Length
125 mm
Inner Ring Width
3.252 in
Flange Thickness
24 mm
Length
197 mm

Details

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
UCFX
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Item
4 Bolt Flange Bearing
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Included Bearing
UCX15-48
Bore Type
Cylindrical
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Seal Type
B-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Split Housing
Not Split
Maximum Speed
2,000 RPM Grease
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Internal Clearance
CN
Dynamic Load Capacity
16,000 lbf
Standards
AFBMA
Housing Type
Square
Number of Rows
1
Features
Medium Duty
Static Radial Load Capacity
11,700 lbf

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX15-48, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.