Shop IPTCI
See all product information
Create Account
4-Bolt Flange Ball Bearing Unit, 1.25 in Bore, Nickel Plated Hsg, Black Oxide Insert, Set Screw Lock
- Mfr # BUCNPF207-20
- Zoro # G811354276
product price:Â
$
74.99
/ea
Key Features
System of Measurement
Inch
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Bore Diameter
1.25 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUCNPF207-20
- Zoro #
- G811354276
- UPC #
- 080067560270
- Country of Origin
- China
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 1.25 in
Description
4-Bolt Flange Ball Bearing Mounted Unit, 1.25 in Bore, Nickel Plated Housing, Black Oxide Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.