FlngMntBrg, 1", RadBall, Cast Iron, 5850RPM

  • Mfr # NANF205-16
  • Zoro # G923388251
product price: 
$
43.69
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
47 mm
Series
NANF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF205-16
Zoro #
G923388251
UPC #
080067561713
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANF
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Item
Flange Mount Bearing
Number of Mount Holes
4
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Standards
AFBMA
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
1,750 lbf
Housing Type
Square
Number of Rows
1
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Seal Type
B-Type
Split Housing
Not Split
Self Lubricating Bearing
No
Dynamic Load Capacity
3,010 lbf
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Features
Standard Duty
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Internal Clearance
CN
Maximum Speed
5,850 RPM Grease
Included Bearing
NA205-16
Bearing Material Grade
AISI 52100

Dimensions

Bore Diameter
1 in
Overall Width
47 mm
Mount Hole Center-to-Center Length
70 mm
Bolt Circle Diameter
11.5 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
15 mm
Overall Height
95 mm
Inner Ring Width
1.744 in
Overall Length
95 mm
Length
95 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA205-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.