4-Bolt Flange Ball Bearing Unit, 2 in Bore, Stainless Hsg, Stainless Insert, Set Screw Lock
- Mfr # SUCSF211-32 W/ MPF 0696
- Zoro # G011354137
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bore Diameter
2 in
Mount Hole Center-to-Center Length
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF211-32 W/ MPF 0696
- Zoro #
- G011354137
- UPC #
- 80067575388
- Country of Origin
- China
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Temp. Range
- 250 Degrees F
- Seal Material
- Silicone Rubber
- Dynamic Load Capacity
- 7780 lb
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Length
- 162 mm
- Overall Height
- 162 mm
Description
4-Bolt Flange Ball Bearing Mounted Unit, 2 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, Lubed for Life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.