Shop IPTCI

FlngMntBrg, 1-3/4", RadBall, CastIron

  • Mfr # UCFC209-28
  • Zoro # G623387349

product price: 
$
95.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-3/4 in
Overall Width
40 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC209-28
Zoro #
G623387349
UPC #
080067575106
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
UCFC
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Rows
1
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Internal Clearance
CN
Bore Type
Cylindrical
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Circular
Static Radial Load Capacity
4,460 lbf
Included Bearing
UC209-28
Maximum Speed
3,400 RPM Grease
Expansion Type
Fixed
Load Direction
Radial
Seal Type
B-Type
Number of Mount Holes
4
Bearing Insert Material
Alloy Steel

Dimensions

Bore Diameter
1-3/4 in
Overall Width
40 mm
Mount Hole Center-to-Center Length
132 mm
Pilot Diameter
105 mm
Mounting Bolt Size
1/2, M14
Overall Height
160 mm
Flange Thickness
14 mm
Bolt Circle Diameter
16 mm
Overall Diameter
160 mm
Overall Length
160 mm
Length
160 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC209-28, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.