Shop IPTCI

FlngMntBrg, 7/8", RadBall, CastIron, 5850RPM

  • Mfr # UCFCF205-14
  • Zoro # G023388304

product price: 
$
44.85
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
0.875 in
Overall Width
31 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCF205-14
Zoro #
G023388304
UPC #
080067570722
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
UCFCF
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
1,750 lbf
Number of Rows
1
Load Direction
Radial
Maximum Speed
5,850 RPM Grease
Maximum Temperature
248 Degrees F
Seal Type
B-Type
Features
Standard Duty
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Standards
AFBMA
Number of Mount Holes
4
Dynamic Load Capacity
3,010 lbf
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable
Housing Type
Circular
Self Lubricating Bearing
No
Included Bearing
UC205-14
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Bore Type
Cylindrical

Dimensions

Bore Diameter
0.875 in
Overall Width
31 mm
Inner Ring Width
1.338 in
Flange Thickness
10 mm
Overall Length
111 mm
Overall Diameter
111 mm
Overall Height
111 mm
Bolt Circle Diameter
10.3 mm
Pilot Diameter
76.2 mm
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
92.1 mm
Length
111 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC205-14, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.