Shop IPTCI
See all product information
Create Account
4-Bolt Flange Ball Bearing Unit, 50 mm Bore, All Stainless Steel, Set Screw Lock, 2 Tri Lip Seals
- Mfr # SUCSF210-50MML3
- Zoro # G711357308
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
50 mm
Overall Width
55 mm
Lubricant Material
H1 Food Grade Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSF210-50MML3
- Zoro #
- G711357308
- UPC #
- 80067573263
- Country of Origin
- China
Dimensions
- Bore Diameter
- 50 mm
- Overall Width
- 55 mm
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Lubricant Material
- H1 Food Grade Grease
- Series
- SUCSF
- Closure
- 2 Triple Lip Seals
- Temp. Range
- 250 Degrees F Max
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Description
4-Bolt Flange Ball Bearing Mounted Unit, 50 mm Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.