Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # CSA201-8N
Zoro # G323389605
product price:Â
$
29.45
/ea
Key Features
System of Measurement
Inch
Features
Light Duty, Narrow Inner Ring
Series
CSA
Bore Diameter
1/2 in
Outside Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSA201-8N
- Zoro #
- G323389605
- UPC #
- 080067576011
- Country of Origin
- China
- Item
- Insert Bearing
- System of Measurement
- Inch
- Features
- Light Duty, Narrow Inner Ring
- Series
- CSA
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- CSA201-8N
- Shaft Locking Type
- Eccentric Collar
- Internal Clearance
- C3
- Bearing Insert Shape
- Cylindrical
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1/2 in, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 40 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.