Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # CSA206-20N
Zoro # G823388849
product price:Â
$
29.45
/ea
Key Features
Features
Light Duty, Narrow Inner Ring
Bore Diameter
1 1/4 in
Bearing Insert Type
Radial/Deep Groove Ball
Industry Number
CSA206-20N
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSA206-20N
- Zoro #
- G823388849
- UPC #
- 080067562413
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 1/4 in
- Outer Ring Width
- 18 mm
- Inner Ring Width
- 35.7 mm
- Outside Diameter
- 62 mm
Details
- Features
- Light Duty, Narrow Inner Ring
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- CSA206-20N
- Bearing Lubrication
- Maintenance-Free
- Static Radial Load Capacity
- 2,430 lbf
- Bearing Insert Shape
- Cylindrical
- Internal Clearance
- C3
- Item
- Insert Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Closure
- Double Sealed
- Series
- CSA
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/4 in, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 62 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch