Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SUC205-25MML3
Zoro # G323389735
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Static Radial Load Capacity
1,440 lbf
Bearing Insert Shape
Spherical
Outer Ring Width
17 mm
System of Measurement
Metric
Inner Ring Width
34 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC205-25MML3
- Zoro #
- G323389735
- UPC #
- 080067576655
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 17 mm
- Inner Ring Width
- 34 mm
- Outside Diameter
- 52 mm
- Bore Diameter
- 25 mm
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 25 mm, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 248 Degrees F, Outer Ring Width 17 mm, Outside Diameter 52 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws